Hose Sub-Assembly for Parisa and Savannah 49
Hose Sub-Assembly for Parisa and Savannah 49
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pforever Warranty®
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Parisa and Savannah 49
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877450871
- WaterSense Labeled:
- No