Hot and Cold Stem and Bonnet
Hot and Cold Stem and Bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6250-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Genuine Pfister® part
- Ceramic disc cartridge
- Fits Genesis faucets
- Carded
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- UPC:
- 038877446256
- WaterSense Labeled:
- No