Hot and Cold Stem for 970-500
Hot and Cold Stem for 970-500
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5243-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Genuine Price Pfister™ repair part
- Tub and shower stem
- Compression
- Carded
Documents
Specifications
- Application:
- Residential, Tub and Shower
- Brand Model Compatibility:
- 970-500
- Faucet Part Type:
- Stem
- Height:
- 5-1/16 in
- Material:
- Brass
- Stem Type:
- Hot and Cold
- Width:
- 1-9/10 in