Hot and Cold Stem
Hot and Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Stem Type:
- Hot and Cold
- UPC:
- 054374730650