Hot and Cold Stem
Hot and Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 32 Pallet: 1818-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Broach count: 12
Documents
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Package Quantity:
- Pack of 12
- Stem Type:
- Hot and Cold
- UPC:
- 054374888658
- WaterSense Labeled:
- No