Hot Cartridge for Widespread 49 Series
Hot Cartridge for Widespread 49 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Hot
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- IAPMO Listed:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 038877556863