Hot Cartridge for Widespread 49 Series
Hot Cartridge for Widespread 49 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- IAPMO Listed:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Stem Type:
- Hot
- UPC:
- 038877444801