This product requires certification to purchase.

Hot Cartridge

Pfister

Hot Cartridge

  • Fast #
  • Part #LIN130455
  • Item #7490637
  • Manufacturer Part #130455
3.3 out of 5 Customer Rating
Brand image
Pfister

Hot Cartridge

  • Fast #
  • Part #LIN130455
  • Item #7490637
  • Manufacturer Part #130455
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc, Hot
Faucet Part Type:
Cartridge
Height:
1-13/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
UPC:
054374452330
WaterSense Labeled:
No