Hot Ceramic Disc Cartridge for 148-5 and 148-6
Hot Ceramic Disc Cartridge for 148-5 and 148-6
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- ASME
- IAPMO
- PF Warranty
- NSF 61/9 & 372
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 148-5, 148-6
- Cartridge Type:
- Hot, Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61/9, NSF 372
- NSF Certified:
- Yes
- UPC:
- 038877557242
- WaterSense Labeled:
- No
- Width:
- 1 in