Hot Stem and Bonnet
Hot Stem and Bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For lever handle Crown Jewel faucets
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Stem Type:
- Hot
- UPC:
- 038877446034