This product requires certification to purchase.

Hot Stem

Pfister

Hot Stem

  • Fast #
  • Part #P910300
  • Item #989650
  • Manufacturer Part #910-300
4.6 out of 5 Customer Rating
Brand image
Pfister

Hot Stem

  • Fast #
  • Part #P910300
  • Item #989650
  • Manufacturer Part #910-300
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pforever warranty®
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential, Roman Tub Faucet
CSA Certified:
CSA B125.1
Faucet Part Type:
Stem
Fits Brand:
Pfister
Height:
4-13/16 in
IAPMO Listed:
Yes
Stem Type:
Hot
UPC:
038877446058
Width:
2 in