Hub in Polished Brass
Hub in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A decorative replacement hub for Savannah 36, 43, 49, 801 lever handles
- Comes with a Stainless Steel finish
- A genuine Pfister replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 01 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877468050
- WaterSense Labeled:
- No