This product requires certification to purchase.

HYDROFUSE 6-FUNCTION SHOWERHEAD IN POLISHED CHROME ARM AND FLANGE NOT INCLUDED

Pfister

Hydrofuse HYDROFUSE 6-FUNCTION SHOWERHEAD IN POLISHED CHROME ARM AND FLANGE NOT INCLUDED

  • Fast #
  • Part #P015WS2HF01CC
  • Item #10170262
  • Manufacturer Part #015-WS2-HF01CC
4.4 out of 5 Customer Rating
Brand image
Pfister

Hydrofuse HYDROFUSE 6-FUNCTION SHOWERHEAD IN POLISHED CHROME ARM AND FLANGE NOT INCLUDED

  • Fast #
  • Part #P015WS2HF01CC
  • Item #10170262
  • Manufacturer Part #015-WS2-HF01CC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Massage is an invigorating and pulsating spray that applies direct pressure to help relieve tension
  • Full Spray provides full coverage and even flow for a relaxing shower experience
  • The Full Spray & Massage Combo provides a balanced combination of coverage and pressure to create a gentle, relaxing experience
  • The HydroFuse™ & Full Spray Combo produces a collision of large, warm drops with high-pressure jets to create an engulfing, rain-like sensation
  • HydroFuse™ Spray technology creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
  • The Pause function temporarily reduces water flow to less than 0.5 gpm, perfect for conserving water while applying soap
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Does not include shower arm, must purchase separately
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Hydrofuse
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Spray, Full Spray w/ Massage, Massage, Pause, HydroFuse, HydroFuse w/Full Spray
UPC:
038877670026
WaterSense Labeled:
Yes