Multi Function Hand Shower in Spot Defense Brushed Nickel
Hydrofuse Multi Function Hand Shower in Spot Defense Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Massage is an invigorating and pulsating spray that applies direct pressure to help relieve tension
- Full Spray provides full coverage and even flow for a relaxing shower experience
- The Full Spray & Massage Combo provides a balanced combination of coverage and pressure to create a gentle, relaxing experience
- The HydroFuse™ & Full Spray Combo produces a collision of large, warm drops with high-pressure jets to create an engulfing, rain-like sensation
- HydroFuse™ Spray technology creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
- The Pause function temporarily reduces water flow to less than 0.5 gpm, perfect for conserving water while applying soap
- 1-hole installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Hydrofuse
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Defense Brushed Nickel
- Hand Shower Diameter:
- 4-3/4
- Hand Shower Flow Rate:
- 1.75
- Hose Included:
- Yes
- Hose Length:
- 60
- Length:
- 4-579/1000
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, Full Spray w/ Massage, Massage, Pause, HydroFuse, HydroFuse w/Full Spray
- Type:
- P016WS2HF01GS
- UPC:
- 038877670064
- WaterSense Labeled:
- Yes