This product requires certification to purchase.

Multi Function Hand Shower in Spot Defense™ Brushed Nickel

Pfister

HydroFuse™ Multi Function Hand Shower in Spot Defense™ Brushed Nickel

  • Fast #
  • Part #P020HFM01GS
  • Item #10393980
  • Manufacturer Part #020-HFM01GS
3.8 out of 5 Customer Rating
Brand image
Pfister

HydroFuse™ Multi Function Hand Shower in Spot Defense™ Brushed Nickel

  • Fast #
  • Part #P020HFM01GS
  • Item #10393980
  • Manufacturer Part #020-HFM01GS
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Spot Defense Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MagnePfit™ features powerful magnets that keep your handheld shower firmly secured
  • Includes a six function handshower with HydroFuse™ spray technology, that creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
5-7/8 in
Hand Shower Flow Rate
2.5 gpm
Height
16-22/25 in
Hose Length
60 in
Width
5-22/25 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
HydroFuse™
Color Finish Category
Nickel Tones
Color Finish Name
Spot Defense Brushed Nickel
Faucet Mount
Wall Mount
Showerhead Function
Multi
Spray Type
Massage, Pause
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
No
UPC
038877675960