Multi Function Showerhead in Spot Defense Matte Black
Hydrofuse Multi Function Showerhead in Spot Defense Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Textured spray face design sits behind smooth acrylic for a unique look that’s easy to clean
- Wipe Clean Nozzles - Allows you to wipe away mineral deposits with the swipe of a finger
- Includes a durable brass ball joint that won’t crack when tightened
- 5.5" Diameter - Designed to strike a balance between water pressure and coverage
- Hydro Fuse(TM) - Creates elegant crisscross pattern that fuses water into big drops and maximizes force and coverage
- Full Spray - Provides full coverage and even flow for a relaxing shower experience
- Massage - An invigorating and pulsating spray that applies direct pressure to help relieve tension
- Experience two balanced combo sprays: Hydro Fuse™ & Full Spray Combo and Full Spray & Massage Combo
- Pause - Temporarily reduces water flow to under 0.5 GPM, perfect for conserving water while applying soap
- 1.75 GPM flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hydrofuse
- Color Finish Category:
- Blacks
- Color Finish Name:
- Spot Defense Matte Black
- Depth:
- 3-63/1000
- Diameter:
- 5-563/1000
- Height:
- 3-1/16
- IAPMO Listed:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, Full/Massage, Massage, Pause, HydroFuse
- Type:
- P015WS2HF01SDB
- UPC:
- 038877674208
- WaterSense Labeled:
- Yes
- Width:
- 5-563/1000