Inlet Connector for Ashfield™ 49 Series
Inlet Connector for Ashfield™ 49 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pforever Warranty®
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Ashfield™ 49 Series
- Faucet Part Type:
- Connector
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877565070
- WaterSense Labeled:
- No