Insert Diverter Trim
Insert Diverter Trim
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 13-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Diverter Trim
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877550007
- WaterSense Labeled:
- No