Insert in Grey
Insert in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Insert Grey Verve Handle
- 2" square operating nut
- 304 SS bolts
- Tapping flange x MJ
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 01 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Faucet Part Type:
- Insert
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877459034
- WaterSense Labeled:
- No