This product requires certification to purchase.

Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

Pfister

Iyla™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PBPHTR0C
  • Item #4736732
  • Manufacturer Part #BPH-TR0C
5 out of 5 Customer Rating
Brand image
Pfister

Iyla™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PBPHTR0C
  • Item #4736732
  • Manufacturer Part #BPH-TR0C
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Iyla™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-29/32 in
Installation Type:
Concealed Screw
Length:
9-1/4 in
Material:
Metal
Mount Type:
Concealed, Wall
Pivoting:
No
Projection:
3-29/32 in
UPC:
038877589014