This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

Pfister

Iyla™ Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #PBRBTR0K
  • Item #4736718
  • Manufacturer Part #BRB-TR0K
3.3 out of 5 Customer Rating
Brand image
Pfister

Iyla™ Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #PBRBTR0K
  • Item #4736718
  • Manufacturer Part #BRB-TR0K
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Tested to 30 lbs for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-5/16 in
Base Plate Width:
2-5/16 in
CARB OTC LEED Compliant:
No
Collection:
Iyla™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Material:
Metal
Mount Type:
Concealed
NSF Certified:
No
Projection:
3-1/8 in
Ring Type:
Open
Shape:
Round
UPC:
038877588949
Width:
9-9/32 in