This product requires certification to purchase.

Round Open Towel Ring in Polished Chrome

Pfister

Iyla™ Round Open Towel Ring in Polished Chrome

  • Fast #
  • Part #PBRBTR0C
  • Item #4736713
  • Manufacturer Part #BRB-TR0C
4.8 out of 5 Customer Rating
Brand image
Pfister

Iyla™ Round Open Towel Ring in Polished Chrome

  • Fast #
  • Part #PBRBTR0C
  • Item #4736713
  • Manufacturer Part #BRB-TR0C
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • 2-hole installation
  • Tested to 30 lbs for 30 minutes
  • Premium metal construction for durability
  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-5/16 in
Base Plate Width:
2-5/16 in
CARB OTC LEED Compliant:
No
Collection:
Iyla™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-47/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
5-47/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-9/32 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
No
Projection:
2-15/32 in
Ring Type:
Open
Shape:
Round
UPC:
038877588932
Width:
8 in