This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Pfister

Iyla™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42TR0C
  • Item #7060342
  • Manufacturer Part #LG42-TR0C
4.9 out of 5 Customer Rating
Brand image
Pfister

Iyla™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42TR0C
  • Item #7060342
  • Manufacturer Part #LG42-TR0C
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes metal pop-up drain assembly
  • Meets or exceeds EPA WaterSense and CALGreen criteria, which helps to reduce water consumption
  • Pforever warranty®
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Includes valve and cartridge
  • Includes decorative deckplate
  • Compatible with 1 or Three-hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Iyla™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
2-3/4
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-23/32
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-15/32
Spout Reach:
6-1/8
Spout Type:
Fixed
Trim Only:
No
UPC:
038877607985
WaterSense Labeled:
Yes
Width:
2-7/16