Two Handle Roman Tub Faucet in Tuscan Bronze Trim Only
Iyla™ Two Handle Roman Tub Faucet in Tuscan Bronze Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout and handles included
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- Three-hole installation
- Mid-arc spout to help provide easy access
- All metal construction for durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Iyla™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Center Size:
- 10 in
- Faucet Connection:
- Threaded
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-11/16
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-9/16
- Spout Type:
- Mid Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/16
- UPC:
- 038877588673
- WaterSense Labeled:
- No