This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Tuscan Bronze

Pfister

Jaida™ Single Handle Multi Function Bathtub & Shower Faucet in Tuscan Bronze

  • Fast #
  • Part #P8P8WS2JDSY
  • Item #7740818
  • Manufacturer Part #8P8-WS2-JDSY
5 out of 5 Customer Rating
Brand image
Pfister

Jaida™ Single Handle Multi Function Bathtub & Shower Faucet in Tuscan Bronze

  • Fast #
  • Part #P8P8WS2JDSY
  • Item #7740818
  • Manufacturer Part #8P8-WS2-JDSY
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Jaida™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Escutcheon Height:
7-1/16
Escutcheon Width:
7-1/16
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Showerhead Flow Rate:
1.8
Showerhead Function:
Multi
Spray Type:
Full, Massage
Trim Only:
No
Tub Spout Reach:
7-17/32
Tub Spout Type:
Diverter
UPC:
038877637586
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes