7-23/32 in. Kitchen Soap Dispenser in Matte Black
Kai™ 7-23/32 in. Kitchen Soap Dispenser in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overall height: 7-23/32 in.
- Construction: Metal
- Low lead compliant: Yes
- Spout height: 6-31/32 in.
- Spout length: 4-1/32 in.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kai™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 7-23/32
- IAPMO Listed:
- Yes
- Material:
- Metal
- Spout Height:
- 6-31/32
- Spout Reach:
- 4-1/32
- Spring Loaded:
- No
- UPC:
- 038877609576
- Weight:
- 1