Handle Flange Assembly in PVD Brushed Nickel
Kamato™ Handle Flange Assembly in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kenzo 49 Series
- Collection:
- Kamato™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877596012
- WaterSense Labeled:
- No