This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Pfister

Kelen™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #PRT65MFC
  • Item #5164857
  • Manufacturer Part #RT6-5MFC
3.3 out of 5 Customer Rating
Brand image
Pfister

Kelen™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #PRT65MFC
  • Item #5164857
  • Manufacturer Part #RT6-5MFC
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Three-hole installation
  • High arc spout for added clearance and reach
  • All metal construction for durability
  • Spout and handles included
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Kelen™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
9 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/16
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-13/32
Trim Only:
Yes
Tub Spout Reach:
8-1/16
UPC:
038877607039
WaterSense Labeled:
No