Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)
Kenzo™ Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- Includes 0X6 valve required for complete installation
- Includes coordinating tub hand-shower
- 4-hole installation
- Mid-arc spout to help provide easy access
- All metal construction for durability
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.9
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Kenzo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 3-23/32 in
- Spout Type:
- Mid Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-9/16 in
- UPC:
- 038877631911
- WaterSense Labeled:
- No