This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

Pfister

Kenzo™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PBTBDF1K
  • Item #4411912
  • Manufacturer Part #BTB-DF1K
4.9 out of 5 Customer Rating
Brand image
Pfister

Kenzo™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PBTBDF1K
  • Item #4411912
  • Manufacturer Part #BTB-DF1K
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Superior mounting posts
  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
Application:
Residential
Collection:
Kenzo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
1-9/16 in
Installation Type:
Concealed Screw
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
UPC:
038877573464