2.5 gpm Showerhead Assembly in Brushed Nickel
Kenzo™ 2.5 gpm Showerhead Assembly in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Raincan showerhead
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Kenzo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Showerhead Flow Rate:
- 2.5 gpm
- Spray Type:
- Rain
- UPC:
- 038877543023
- WaterSense Labeled:
- No