24 in. Towel Bar in Brushed Nickel
Kenzo™ 24 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Superior mounting posts
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- Application:
- Residential
- Collection:
- Kenzo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 038877573488