Concealed Mount and Wall Mount Toilet Tissue Holder in Black
Kenzo™ Concealed Mount and Wall Mount Toilet Tissue Holder in Black
Product Details
Product Details
- Superior mounting posts
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kenzo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-25/32
- Height:
- 1-9/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/32
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 2-25/32
- UPC:
- 038877584897