This product requires certification to purchase.

Single Handle Diverter Valve Trim in Black

Pfister

Kenzo™ Single Handle Diverter Valve Trim in Black

  • Fast #
  • Part #P016DF0B
  • Item #4737179
  • Manufacturer Part #016-DF0B
5 out of 5 Customer Rating
Brand image
Pfister

Kenzo™ Single Handle Diverter Valve Trim in Black

  • Fast #
  • Part #P016DF0B
  • Item #4737179
  • Manufacturer Part #016-DF0B
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • 0153WDNS or 0156WDS valve required, order separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125
Collection:
Kenzo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-11/32
Escutcheon Height:
2-3/8
Escutcheon Width:
2-3/8
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
038877585047
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No