This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Matte Black

Pfister

Kenzo™ Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLG42DF1B
  • Item #7209427
  • Manufacturer Part #LG42-DF1B
4.8 out of 5 Customer Rating
Brand image
Pfister

Kenzo™ Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLG42DF1B
  • Item #7209427
  • Manufacturer Part #LG42-DF1B
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Trade exclusive faucet
  • Includes valve and cartridge
  • Includes decorative deckplate
  • One-hole installation
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Flow Rate
1.2 gpm
Height
6-11/16 in
Spout Height
3-31/32 in
Spout Reach
4-15/32 in
Width
6-5/32 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Kenzo™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9 Annex G
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
038877616598