This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Pfister

Kenzo™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42DF0C
  • Item #7053807
  • Manufacturer Part #LG42-DF0C
3.7 out of 5 Customer Rating
Brand image
Pfister

Kenzo™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42DF0C
  • Item #7053807
  • Manufacturer Part #LG42-DF0C
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Meets ADA and ANSI A117.1 requirements
  • Compatible with 1 or 3 hole installation
  • Trade exclusive faucet
  • Includes decorative deck plate
  • Includes valve and cartridge
  • Includes single post mounting ring
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Kenzo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/4
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
3-21/32
Spout Reach:
4-17/32
Spout Type:
Waterfall
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
038877608647
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
1-25/32