Single Lever Handle Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #LG42-DF0C
Kenzo™ Single Lever Handle Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Less water consumption without compromising your water experience
- Features all metal pop-up drain assembly
- Installs with or without deckplate
- Pforever Seal™ technology
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Kenzo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-5/8
- Spout Reach:
- 4-1/2
- Spout Type:
- Trough
- Trim Only:
- No
- UPC:
- 038877547311
- WaterSense Labeled:
- Yes