Single Function Showerhead in Matte Black
Kenzo™ Single Function Showerhead in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kenzo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-9/32 in
- Diameter:
- 7 in
- Faucet Connection:
- NPT, NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 2-9/32 in
- Overall Length:
- 7 in
- Overall Width:
- 7 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes