Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Kenzo™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- Three-hole installation
- Unique Ribbon Water Delivery
- All metal construction for durability
- Spout and handles included
- Not valid for sale in California
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Kenzo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/8
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-23/32
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-9/16
- UPC:
- 038877616710
- WaterSense Labeled:
- No