This product requires certification to purchase.

Key for 49 Series

Pfister

Key for 49 Series

  • Fast #
  • Part #P9411490
  • Item #4412028
  • Manufacturer Part #941-1490
3.8 out of 5 Customer Rating
Brand image
Pfister

Key for 49 Series

  • Fast #
  • Part #P9411490
  • Item #4412028
  • Manufacturer Part #941-1490
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement aerator
  • Series 49 faucet
  • Pfister original replacement part
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
49 Series
Faucet Part Type:
Key
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877563403
WaterSense Labeled:
No