This product requires certification to purchase.

Kitchen Soap Dispenser Head in Tuscan Bronze

Pfister

Kitchen Soap Dispenser Head in Tuscan Bronze

  • Fast #
  • Part #P920122Y
  • Item #7057971
  • Manufacturer Part #920-122Y
3.3 out of 5 Customer Rating
Brand image
Pfister

Kitchen Soap Dispenser Head in Tuscan Bronze

  • Fast #
  • Part #P920122Y
  • Item #7057971
  • Manufacturer Part #920-122Y
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Glenfield 534 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
GSA Approved:
No
IAPMO Listed:
No
UPC:
038877578629
Weight:
0.25 lb