Kitchen Soap Dispenser in Matte Black
Kitchen Soap Dispenser in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 function pull-down sprayer
- Mounting hardware included
- Mounting posts
- High arc spout
- 360° rotating spout
- Swivel spout
- Soap dispenser included
- EZ Clean™
- Pfast connect™
- Quick install tool
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Cagney™ F-WKP-400B
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- IAPMO Listed:
- No
- Spring Loaded:
- No
- UPC:
- 038877575123
- Weight:
- 0.1 lb