Kitchen Soap Dispenser in Tuscan Bronze
Kitchen Soap Dispenser in Tuscan Bronze
Frequently Purchased Together
Product Details
Product Details
- Replacement soap dispenser subassembly for the Hanover 526 pull-out kitchen faucets
- Tuscan Bronze finish
- Also available in Polished Chrome (950-102A), and Stainless Steel (950-102S)
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Hanover™ 526 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- GSA Approved:
- No
- IAPMO Listed:
- No
- Spout Reach:
- 4-1/2 in
- Spring Loaded:
- No
- Weight:
- 1.86 lb