This product requires certification to purchase.

Knob for Savannah 49 Series

Pfister

Knob for Savannah 49 Series

  • Fast #
  • Part #P941800K
  • Item #1782438
  • Manufacturer Part #941-800K
4 out of 5 Customer Rating
Brand image
Pfister

Knob for Savannah 49 Series

  • Fast #
  • Part #P941800K
  • Item #1782438
  • Manufacturer Part #941-800K
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A replacement traditional knob
  • Comes with a Satin Nickel finish
  • A genuine Pfister replacement part
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Savannah 49 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/2 in
Faucet Part Type:
Knob
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877473429
WaterSense Labeled:
No