This product requires certification to purchase.

Less Handles Floor Mount Filler in Brushed Gold (Trim Only)

Pfister

Less Handles Floor Mount Filler in Brushed Gold (Trim Only)

  • Fast #
  • Part #PLG61VRVBG
  • Item #9797663
  • Manufacturer Part #LG6-1VRVBG
5 out of 5 Customer Rating
Brand image
Pfister

Less Handles Floor Mount Filler in Brushed Gold (Trim Only)

  • Fast #
  • Part #PLG61VRVBG
  • Item #9797663
  • Manufacturer Part #LG6-1VRVBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1-hole installation
  • Unique ribbon water delivery
  • All metal construction for durability
  • Ultra Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Easy to Clean Nozzles
  • Handle sold separately, order Part # HHL-LG61VRVL
  • Includes coordinating tub hand shower
  • Optional concrete mounting bracket - order Part # 931-145 separately
  • Requires 0X6-270R Valve, sold separately
  • Pforever Warranty®
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1 (Lever Handles Only)
ASME:
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention)
Application:
Bathroom
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Height:
37-1/16
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
8.0 gpm
Hand Shower Flow Rate:
1.8
Height:
37-1/16
IAPMO Listed:
Yes
Length:
15-7/8
Number of Handles:
No Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
35-1/16
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
12-1/2
UPC:
038877660843
WaterSense Labeled:
Yes
Width:
5