14-19/32 in. Kitchen Soap Dispenser in Matte Black
Lita 14-19/32 in. Kitchen Soap Dispenser in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lita
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 14-19/32 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 4-13/32 in
- Spring Loaded:
- No
- UPC:
- 038877593073