Deck Mount Soap & Lotion Dispenser in Polished Nickel
Lita Deck Mount Soap & Lotion Dispenser in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy over the counter refill
- Soap/lotion dispenser
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- Collection:
- Lita
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 2-21/32 in
- Installation Type:
- Deck Mount
- Material:
- Metal
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 4-13/32 in
- UL Listed:
- No
- UPC:
- 038877593080