This product requires certification to purchase.

Wall Mount Pot Filler in Brushed Gold

Pfister

Lita™ Wall Mount Pot Filler in Brushed Gold

  • Fast #
  • Part #PGT533PFBG
  • Item #9548217
  • Manufacturer Part #GT533-PFBG
3.3 out of 5 Customer Rating
Brand image
Pfister

Lita™ Wall Mount Pot Filler in Brushed Gold

  • Fast #
  • Part #PGT533PFBG
  • Item #9548217
  • Manufacturer Part #GT533-PFBG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.8 gpm flow rate
  • Two metal lever handles
  • Wallmount
  • Swing-out design
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8-1/16 in
Flow Rate
1.8 gpm
Spout Height
8-1/16 in
Spout Reach
23-43/100 in
Characteristics & Features
Collection
Lita™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Metal
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61-9, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9
NSF Certified
Yes
Origin
Global
UPC
038877655580