Locknut for 031 Series
Locknut for 031 Series
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Pfister® part
- Fits widespread lavatory faucets
- 304 SS bolts
- Flange x flange
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 031 Series
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877447185
- WaterSense Labeled:
- No
- Width:
- 3