This product requires certification to purchase.

Locknut for 0X6-04 and 0X6-14 Series

Pfister

Locknut for 0X6-04 and 0X6-14 Series

  • Fast #
  • Part #P931605
  • Item #2032014
  • Manufacturer Part #931-605
3.9 out of 5 Customer Rating
Brand image
Pfister

Locknut for 0X6-04 and 0X6-14 Series

  • Fast #
  • Part #P931605
  • Item #2032014
  • Manufacturer Part #931-605
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
0X6-04 and 0X6-14 Series
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877427644
WaterSense Labeled:
No